Zoro Homepage
This item is Discontinued.
Walter Coolant Fed Drill, 9.525mm, 140, Carbide A6785TFP-3/8IN

Coolant Fed Drill, 9.525mm, 140, Carbide (Discontinued)

  • Mfr # A6785TFP-3/8IN
  • Zoro # G7952734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6785TFP-3/8IN
Zoro #
G7952734
UPC #
04031132255606
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
3/8 in
Shank Dia.
10 mm
Overall Length
10 5/16 in
Flute Length
8 5/8 in
Maximum Drilling Depth
8 21/32 in
Depth:Dia. Ratio
20xD
Depth x Dia. Ratio
20xD
Shank Length
1 9/16 in
Drilling Depth
205.00mm
Drill Diameter Tolerance
H7
Drill Point Length
1.73mm
Drill Length Class
Jobber Length

Description

Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.