Core Cutter Universal Shank, 1-3/16"x2"
- Mfr # 05E403
- Zoro # G6514221
product price:Â
$
99.89
/ea
Key Features
Material of Construction
Steel
Features
Universal Shank
Dia. (In.)
1-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05E403
- Zoro #
- G6514221
- UPC #
- 662980641705
- Country of Origin
- China
Dimensions
- Dia. (In.)
- 1-3/16 in
Details
- Item
- Core Cutter Universal Shank,1-3/16"x2"
- Material of Construction
- Steel
- Features
- Universal Shank
Description
Core Cutter Universal Shank,1-3/16 In.x2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.