Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mills, unit: inch, coolant: no coolant exit, coating

  • Mfr # MC326.12.7A4C076-WK40TF

  • Zoro # G800021066


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Number of teeth
4
Overall length
76.2mm
Cutting diameter
1/2"
Corner Radius
0.76mm
Shank Dia.
12.7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC326.12.7A4C076-WK40TF
Zoro #
G800021066
UPC #
4042446305772
Country of Origin
Germany

Dimensions

Overall length
76.2mm
Cutting diameter
1/2"
Corner Radius
0.76mm
Shank Dia.
12.7mm
Cutting edge diameter
12.7mm
Functional length
30.9mm
Cutting edge length
15.88mm
Overall Length
76.2mm
Connection diameter
12.7mm

Details

Number of teeth
4
Finish
TiAlN
End Mill Application
Type N 50
Series
Supreme
Number of regrinds
4 PCE

Description

Corner Radius End Mills, unit: inch, coolant: no coolant exit, coating: TiAlN, Dc: 0.500inch, MC326.12.7A4C076-WK40TF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.