Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mills, unit: inch, coolant: no coolant exit, coating

  • Mfr # MC326.12.7A4D076-WK40TF

  • Zoro # G900023366


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Cutting diameter
1/2"
Cutting edge length
25.4mm
Number of teeth
4
Connection diameter
12.7mm
Cutting edge diameter
12.7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC326.12.7A4D076-WK40TF
Zoro #
G900023366
UPC #
4042446305666
Country of Origin
Germany

Dimensions

Cutting diameter
1/2"
Cutting edge length
25.4mm
Connection diameter
12.7mm
Cutting edge diameter
12.7mm
Functional length
43.6mm
Overall Length
88.9mm
Corner Radius
0.76mm

Details

Number of teeth
4
Number of regrinds
4 PCE

Description

Corner Radius End Mills, unit: inch, coolant: no coolant exit, coating: TiAlN, Dc: 0.500inch, MC326.12.7A4D076-WK40TF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.