Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mills, unit: inch, coolant: no coolant exit, coating

  • Mfr # MC326.6.35A4C076-WK40TF

  • Zoro # G700023528


product price: $74.99
/ea

Key Features

End Mill Application
Type N 50
Corner Radius
0.76mm
Series
Supreme
Cutting edge length
9.53mm
Shank Dia.
6.35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC326.6.35A4C076-WK40TF
Zoro #
G700023528
UPC #
4042446305598
Country of Origin
Germany

Dimensions

Corner Radius
0.76mm
Cutting edge length
9.53mm
Shank Dia.
6.35mm
Cutting diameter
1/4"
Functional length
14.8mm
Overall length
50.8mm
Cutting edge diameter
6.35mm
Overall Length
50.8mm
Connection diameter
6.35mm

Details

End Mill Application
Type N 50
Series
Supreme
Number of teeth
4
Finish
TiAlN
Number of regrinds
2 PCE

Description

Corner Radius End Mills, unit: inch, coolant: no coolant exit, coating: TiAlN, Dc: 0.250inch, MC326.6.35A4C076-WK40TF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.