Zoro Homepage

Corner Radius End Mills, unit: inch, coolant: no coolant exit, coating

  • Mfr # MC326.9.53A4C038-WK40TF

  • Zoro # G400023613


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.38mm
Finish
WK40TF (TiAlN)
Shank Dia.
9.53mm
Length of Cut
12.7mm
End Mill Application
Type N 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC326.9.53A4C038-WK40TF
Zoro #
G400023613
UPC #
4042446305628
Country of Origin
Germany

Dimensions

Corner Radius
0.38mm
Shank Dia.
9.53mm
Length of Cut
12.7mm
Cutting edge diameter
9.53mm
Cutting diameter
3/8"
Overall length
63.5mm
Functional length
23.8mm

Details

Finish
WK40TF (TiAlN)
End Mill Application
Type N 50
Number of teeth
4EA
Series
Supreme

Description

Corner Radius End Mills, unit: inch, coolant: no coolant exit, coating: TiAlN, Dc: 0.375inch, MC326.9.53A4C038-WK40TF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.