Corner Radius End Mills, unit: inch, Dc: 0.125inch, coating: TiAlN, ma

  • Mfr # MC025.3.18A4D051-WJ30TF

  • Zoro # G600022195


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Finish
WJ30TF (TiAlN)
Maximum overhang
27.5mm
Connection diameter (h6)
6mm
Usable length
13mm
Number of teeth
4EA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC025.3.18A4D051-WJ30TF
Zoro #
G600022195
UPC #
4042446303112
Country of Origin
Germany

Dimensions

Corner Radius
1.2mm
Connection diameter (h6)
6mm
Usable length
13mm
Overall length
63.5mm
Equivalent radius
0.589mm
Offset radius
0.76mm
Cutting edge diameter (h9)
3mm

Details

Finish
WJ30TF (TiAlN)
Maximum overhang
27.5mm
Number of teeth
4EA
Series
Advance

Description

Corner Radius End Mills, unit: inch, Dc: 0.125inch, coating: TiAlN, material: Carbide, MC025.3.18A4D051-WJ30TF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.