Corner Radius End Mills, unit: inch, Dc: 0.188inch, coating: TiAlN, ma

  • Mfr # MC025.4.76A4D051-WJ30TF

  • Zoro # G100022312


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Overall length
63.5mm
Usable length
16mm
Depth of Cut
0.254mm
Corner Radius
2.5mm
Equivalent radius
0.716mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC025.4.76A4D051-WJ30TF
Zoro #
G100022312
UPC #
4042446303129
Country of Origin
Germany

Dimensions

Overall length
63.5mm
Usable length
16mm
Depth of Cut
0.254mm
Corner Radius
2.5mm
Equivalent radius
0.716mm
Offset radius
0.99mm
Connection diameter (h6)
6mm
Cutting edge diameter (h9)
5mm

Details

Maximum overhang
27.5mm
Finish
TiAlN
Series
Advance

Description

Corner Radius End Mills, unit: inch, Dc: 0.188inch, coating: TiAlN, material: Carbide, MC025.4.76A4D051-WJ30TF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.