Zoro Homepage

Countersinks 60 Degree unit: metric Hand: Right E6818-16

  • Mfr # E6818-16

  • Zoro # G500030528


product price: $33.99
/ea

Key Features

Finish
uncoated
Cutter Dia.
4mm
Overall length
63mm
Connection diameter
10mm
Cutting edge diameter
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6818-16
Zoro #
G500030528
UPC #
4031132156682
Country of Origin
France

Dimensions

Cutter Dia.
4mm
Overall length
63mm
Connection diameter
10mm
Cutting edge diameter
16mm

Details

Finish
uncoated

Description

Countersinks 60o, unit: metric, Hand: Right, E6818-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.