
Countersinks 60 Degree unit: metric Hand: Right E6818-8
Mfr # E6818-8
Zoro # G200030439
product price: $21.19
/eaKey Features
Overall length
50mm
Connection diameter
6mm
Cutting edge diameter
8mm
Number of teeth
3EA
Finish
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E6818-8
Zoro #
G200030439
UPC #
4031132156668
Country of Origin
France
Dimensions
Overall length
50mm
Connection diameter
6mm
Cutting edge diameter
8mm
Cutting diameter
2mm
Details
Number of teeth
3EA
Finish
uncoated
Description
Countersinks 60o, unit: metric, Hand: Right, E6818-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.