Zoro Homepage

Countersinks 90 Degree unit: metric Hand: Right E6819-11.5

  • Mfr # E6819-11.5

  • Zoro # G600030756


product price: $26.39
/ea

Key Features

Cutting edge diameter
11.5mm
Number of teeth
3
Overall Length
56mm
Connection diameter
8mm
Cutter Dia.
2.8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6819-11.5
Zoro #
G600030756
UPC #
4031132156415
Country of Origin
France

Dimensions

Cutting edge diameter
11.5mm
Overall Length
56mm
Connection diameter
8mm
Cutter Dia.
2.8mm

Details

Number of teeth
3

Description

Countersinks 90o, unit: metric, Hand: Right, E6819-11.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.