Zoro Homepage

Countersinks 90 Degree unit: metric Hand: Right E6819TIN-15

  • Mfr # E6819TIN-15

  • Zoro # G100031437


product price: $67.39
/ea

Key Features

Overall length
60mm
Cutting edge diameter
15mm
Cutting diameter
3.2mm
Connection diameter
10mm
Number of teeth
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6819TIN-15
Zoro #
G100031437
UPC #
4031132157627
Country of Origin
France

Dimensions

Overall length
60mm
Cutting edge diameter
15mm
Cutting diameter
3.2mm
Connection diameter
10mm
Cutter Dia.
3.2mm
Overall Length
60mm

Details

Number of teeth
3
Application
E6819TIN available as a set
Finish
TIN

Description

Countersinks 90o, unit: metric, Hand: Right, E6819TIN-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.