Shop WALTER
See all product information
Create Account
Cup Brush, 0.020" Dia., 12,000 RPM
- Mfr # 13C370
- Zoro # G5203427
product price:Â
$
18.99
/ea
Key Features
Max RPM.
12000
Mounting Type
Shank
Bristle Type
Knot-Twisted
Brush Dia.
3 in
Fill Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C370
- Zoro #
- G5203427
- UPC #
- 662980663868
- Country of Origin
- China
- Max RPM.
- 12000
- Mounting Type
- Shank
- Bristle Type
- Knot-Twisted
- Fill Material
- Carbon Steel
- For Use With
- Angle Grinders
- Arbor Hole
- No Arbor Hole
- Item
- Cup Brush
- Max. RPM
- 12,000 RPM
- Item - Cup Brushes
- Cup Brush
Dimensions
- Brush Dia.
- 3 in
- Wire Dia.
- 0.020"
- Shank Size
- 1/4"
- Thickness
- 1/2 in
Description
Cup Brush, Cup Brush, Brush Dia. 3 in, Mounting Type Shank, Wire Dia. 0.02 in, Max. RPM 12,000 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.