Shop WALTER
See all product information
Create Account
Cup Brush Knot-twist W/ring 3" X 5/8"-11
- Mfr # 13G314
- Zoro # G4380947
product price:Â
$
54.19
/ea
Key Features
Arbor Hole Size
5/8" - 11
Max RPM.
12000
Bristle Type
Knot-Twisted
Brush Dia.
3 in
Wire Dia.
0.020"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13G314
- Zoro #
- G4380947
- UPC #
- 662980008157
- Country of Origin
- China
- Max RPM.
- 12000
- Bristle Type
- Knot-Twisted
- For Use With
- Angle Grinder
- Item
- CUP BRUSH
Dimensions
- Arbor Hole Size
- 5/8" - 11
- Brush Dia.
- 3 in
- Wire Dia.
- 0.020"
- Thickness
- 1/2 in
Description
CUP BRUSH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.