Shop WALTER
See all product information
Create Account
Deburring Drum, 4-1/2"x2", Coarse
- Mfr # 07M411
- Zoro # G4456188
product price:Â
$
93.59
/ea
Key Features
Diameter
4-1/2"
Width
2"
Max. RPM
3,800 RPM
For Use With
Drum Sander
Arbor Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07M411
- Zoro #
- G4456188
- UPC #
- 662980662533
- Country of Origin
- Germany
- Item
- ABRASIVE FINISHING DRUM
- Max. RPM
- 3,800 RPM
- For Use With
- Drum Sander
Dimensions
- Diameter
- 4-1/2"
- Width
- 2"
- Arbor Size
- 5/8"-11
Description
ABRASIVE FINISHING DRUM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.