Shop WALTER

Diamond LNGX Carbide

  • Mfr # 6068881
  • Zoro # G7965982

product price: 
$
36.29
/ea
Sold in multiples of 10 for $362.90

Key Features

Insert Style
LNGX
Insert Shape
Diamond
Insert Size
130708
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6068881
Zoro #
G7965982
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNGX
Insert Shape
Diamond
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Grade
WKP25S
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Xtra·Tec Milling Cutter
Coating
CVD
Mounting Style
Screw Held
Insert Application
Medium
ANSI Number
LNGX130708R-L55 WKP25S
Non Ferrous (N) Compatibility
No
No. of Edges
4
Rake
Negative
Inscribed Circle
0.4330 in
Workpiece Compatibility
Cast Iron (K), Steel (P)
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP25S
Measurement System
Metric
Cutting Application
Medium
Material - Machining
Carbide
Shape
Rectangular
Coating Process
CVD
ISO Number
LNGX130708R-L55 WKP25S
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
LNGX130708R-L55 WKP25S
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Held
Chip-Breaker Style
28 Degrees Chipbreaker Groove
Clearance Angle
0 Degrees
Wiper Insert
Yes
Chip-Breaker Code
L55
Number of Cutting Edges
4
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
130708
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.312"
Width
11.00mm
Cutting Edge Length
13.70mm
Thickness
0.312 in

Description

Diamond Milling Insert, Inscribed Circle 0.4330 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.