Shop WALTER

Diamond P20200 Carbide

  • Mfr # 5918474
  • Zoro # G7848942

product price: 
$
42.29
/ea
Sold in multiples of 10 for $422.90

Key Features

Insert Style
P20200
Insert Shape
Diamond
Insert Size
3.1
Insert Material
Carbide
Corner Radius
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918474
Zoro #
G7848942
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
P20200
Insert Shape
Diamond
Insert Material
Carbide
ANSI Number
P20200-3.1 WKP35S
Mounting Style
Screw Held
Insert Application
Medium
Inscribed Circle
3/8 in
Steel (P) Compatibility
Yes
No. of Edges
4
Coating
CVD
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Grade
WKP35S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
F2036 Circular Groove Milling Cutter
Rake
Positive
Hardened (H) Compatibility
No
Chip-Breaker
Yes
ISO Number
P20200-3.1 WKP35S
Number of Cutting Edges
2
Cutting Application
Medium
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP35S
Wiper Insert
Yes
Shape
Rhombic
Chip-Breaker Code
D57
ANSI Code
P20200-3.1 WKP35S
Insert Holding Type
Screw Held
Coating Process
CVD
Clearance Angle
11 Degrees
Measurement System
Metric
For Toolholder
F2036.5.16.090.016, F2036.5.25.130.025, F2036.5.32.140.040, F2036M.0.50.040.063
Primary Material Application ISO Code
K, P
Compatible Product Type
F2036 Circular Groove Milling Cutter

Dimensions

Insert Size
3.1
Corner Radius
3/8 in
Nose Radius
0.375"
Insert Thickness
0.213"
Cutting Edge Length
18.50mm
Width
9.52mm
Thickness
0.213 in

Description

Diamond Milling Insert, Inscribed Circle 3/8 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.