Shop WALTER

Diamond P20200 Carbide

  • Mfr # 5918475
  • Zoro # G8111397

product price: 
$
40.69
/ea
Sold in multiples of 10 for $406.90

Key Features

Insert Style
P20200
Insert Shape
Diamond
Insert Size
3.2
Insert Material
Carbide
Corner Radius
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918475
Zoro #
G8111397
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
P20200
Insert Shape
Diamond
Insert Material
Carbide
Rake
Positive
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Insert Application
Medium
Steel (P) Compatibility
Yes
No. of Edges
4
ANSI Number
P20200-3.2 WKP35S
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Grade
WKP35S
Inscribed Circle
3/8 in
Coating
CVD
Mounting Style
Screw Held
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
F2036 Circular Groove Milling Cutter
Chip-Breaker
Yes
ISO Number
P20200-3.2 WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
P20200-3.2 WKP35S
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Measurement System
Metric
Cutting Application
Medium
Manufacturer Grade
WKP35S
For Toolholder
F2036.5.16.090.016, F2036.5.25.130.025, F2036.5.32.140.040, F2036M.0.50.040.063
Wiper Insert
Yes
Material - Machining
Carbide
Coating Process
CVD
Shape
Rhombic
Primary Material Application ISO Code
K, P
Chip-Breaker Code
D57
Clearance Angle
11 Degrees
Insert Holding Type
Screw Held
Number of Cutting Edges
2
Primary Material Application
Cast Iron, Steel
Compatible Product Type
F2036 Circular Groove Milling Cutter

Dimensions

Insert Size
3.2
Corner Radius
3/8 in
Insert Thickness
0.213"
Nose Radius
0.375"
Width
9.52mm
Thickness
0.213 in
Cutting Edge Length
18.50mm

Description

Diamond Milling Insert, Inscribed Circle 3/8 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.