This item is Discontinued.

Walter Diamond Turning Insert, Diamond, 2, VCMT, 1, Carbide 5262937

This item is Discontinued.

Walter

Diamond Turning Insert, Diamond, 2, VCMT, 1, Carbide (Discontinued)

Mfr # 5262937
Zoro # G7927705
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5262937
Zoro #
G7927705
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WPP01
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT110304-PF4 WPP01
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
ANSI Number
VCMT3(3)0.5
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
2
Relief Angle
7 Degrees
Cutting Direction
Neutral
ANSI Code
VCMT221-PF4 WPP01
Primary Material Application
Steel
Material - Machining
Carbide
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WPP01
Shape
Rhombic
Measurement System
Fractional Inch
Number of Cutting Edges
2
Chip-Breaker Code
PF4
Clearance Angle
7 Degrees
Included Angle
35 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PF4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VCMT221-PF4 WPP01, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.