This item is Discontinued.

Walter Diamond Turning Insert, Diamond, 2, VCMT, 1, Carbide 6440671

This item is Discontinued.

Walter

Diamond Turning Insert, Diamond, 2, VCMT, 1, Carbide (Discontinued)

Mfr # 6440671
Zoro # G7927775
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6440671
Zoro #
G7927775
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
221
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Nose Radius
0.0160"
Thickness
1/8 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
11.07mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT110304-FP4 WPP20S
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Coating
CVD
ANSI Number
VCMT3(3)0.5
No. of Edges
2
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
35 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Primary Material Application
Steel
Manufacturer Grade
WPP20S
Chip-Breaker Code
FP4
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
VCMT221-FP4 WPP20S
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Carbide
Clearance Angle
7 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FP4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code VCMT221-FP4 WPP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews