This item is Discontinued.
This item is Discontinued.
Diamond Turning Insert, Diamond, 3, VCMT, 0.0240 in, Carbide (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Insert Size
- 331.5
- Corner Radius
- 0.0240 in
- Nose Radius
- 0.0240"
- Insert Thickness
- 0.1880"
- Mounting Hole Dia.
- 0.173"
- Thickness
- 3/16 in
- Cutting Edge Length
- 16.00mm
- Depth of Cut
- 0.60 to 3.00mm
Description
Diamond Turning Insert, Chip-Breaker Code RP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMT3(3)1.5-RP4 WPP10S, Clearance Angle 7 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.