Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiCN+Al2O3+(TiCN)
- Mfr # 7077855
- Zoro # G2947545
product price:Â
$
24.19
/ea
Sold in multiples of 10 for
$241.90
Key Features
Insert Style
CCMT
Cutting Direction
Neutral
ISO Number
CCMT120404-E47
Chip-Breaker
Yes
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7077855
- Zoro #
- G2947545
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Turning Insert
- Insert Style
- CCMT
- Cutting Direction
- Neutral
- ISO Number
- CCMT120404-E47
- Chip-Breaker
- Yes
- Rake
- Positive
- Material - Machining
- Carbide
- Shape
- Diamond
- ANSI Code
- CCMT120404-E47
- Hole Type
- With Hole
- Coating Process
- CVD
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Manufacturer Grade
- WPP20S
- Clearance Angle
- 7 Degrees
- Included Angle
- 80 Degrees
- Chip-Breaker Code
- E47
Dimensions
- Corner Radius
- 1/64 in
Description
Diamond Turning Insert, Chip-Breaker Code E47, TiCN+Al2O3+(TiCN), ANSI Code CCMT120404-E47, Clearance Angle 7 Degrees , Coating Process CVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.