Diamond Turning Insert, Positive, Neutral, CPGT, 0.0080", TiAlN+TiN
- Mfr # 5004488
- Zoro # G2954134
product price:Â
$
26.39
/ea
Sold in multiples of 10 for
$263.90
Key Features
Insert Style
CPGT
ISO Number
CPGT050202-X5
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5004488
- Zoro #
- G2954134
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Turning Insert
- Insert Style
- CPGT
- ISO Number
- CPGT050202-X5
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- Rake
- Positive
- Included Angle
- 80 Degrees
- Hole Type
- With Hole
- Clearance Angle
- 11 Degrees
- Shape
- Diamond
- Chip-Breaker Code
- X5
- Manufacturer Grade
- WXM15
- ANSI Code
- CPGT050202-X5
- Finish - Machining
- TiAlN+TiN
Dimensions
- Corner Radius
- 0.0080 in
Description
Diamond Turning Insert, Chip-Breaker Code X5, TiAlN+TiN, ANSI Code CPGT050202-X5, Clearance Angle 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.