Diamond Turning Insert, Positive, Neutral, CPGT, 1/64", TiCN+TiN
- Mfr # 5004275
- Zoro # G2949155
product price:Â
$
26.39
/ea
Sold in multiples of 10 for
$263.90
Key Features
Insert Style
CPGT
Cutting Direction
Neutral
Chip-Breaker
Yes
ISO Number
CPGT050204-X15
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5004275
- Zoro #
- G2949155
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Turning Insert
- Insert Style
- CPGT
- Cutting Direction
- Neutral
- Chip-Breaker
- Yes
- ISO Number
- CPGT050204-X15
- Rake
- Positive
- ANSI Code
- CPGT050204-X15
- Finish - Machining
- TiCN+TiN
- Primary Material Application ISO Code
- P
- Chip-Breaker Code
- X15
- Hole Type
- With Hole
- Manufacturer Grade
- WTP35
- Primary Material Application
- Steel
- Clearance Angle
- 11 Degrees
- Shape
- Diamond
- Included Angle
- 80 Degrees
Dimensions
- Corner Radius
- 1/64 in
Description
Diamond Turning Insert, Chip-Breaker Code X15, TiCN+TiN, ANSI Code CPGT050204-X15, Clearance Angle 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.