Diamond ZDGT Carbide

  • Mfr # 5004889
  • Zoro # G8432453
product price: 
$
45.85
/ea
Sold in multiples of 10 for $458.50

Key Features

Insert Style
ZDGT
Insert Shape
Diamond
Insert Size
200508
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004889
Zoro #
G8432453
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
ZDGT
Insert Shape
Diamond
Insert Material
Carbide
ANSI Number
ZDGT200508R-K85 WK10
Hardened (H) Compatibility
No
Mounting Style
Screw Held
For Use With
Walter M2131/M2331 Ramping Milling Cutter
Workpiece Compatibility
Nonferrous (N)
Inscribed Circle
0.7870 in
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Grade
WK10
Insert Application
Finishing
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Coating
Uncoated
No. of Edges
2
Rake
Positive
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Number of Cutting Edges
2
ANSI Code
ZDGT200508R-K85 WK10
Secondary Material Application
Cast Iron, Steel
ISO Number
ZDGT200508R-K85 WK10
Cutting Application
Finishing
Insert Holding Type
Screw Held
Clearance Angle
15 Degrees
Manufacturer Grade
WK10
Primary Material Application ISO Code
N
Material - Machining
Carbide
Shape
Z
Hole Type
Countersink Hole
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Wiper Insert
Yes
Secondary Material Application ISO Code
K, P
Chip-Breaker Code
K85
Finish - Machining
Bright (Uncoated)
Compatible Product Type
Walter M2131/M2331 Ramping Milling Cutter

Dimensions

Insert Size
200508
Corner Radius
1/32 in
Insert Thickness
0.219"
Nose Radius
0.031"
Width
14.00mm
Thickness
0.219 in
Cutting Edge Length
21.20mm

Description

Diamond Milling Insert, Inscribed Circle 0.7870 in, Positive

Ratings & reviews