Shop WALTER

Diamond ZDGT Carbide

  • Mfr # 5004893
  • Zoro # G7861192

product price: 
$
46.89
/ea
Sold in multiples of 10 for $468.90

Key Features

Insert Style
ZDGT
Insert Shape
Diamond
Insert Size
200516
Insert Material
Carbide
Corner Radius
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004893
Zoro #
G7861192
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
ZDGT
Insert Shape
Diamond
Insert Material
Carbide
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
Grade
WK10
Insert Application
Finishing
ANSI Number
ZDGT200516R-K85 WK10
Inscribed Circle
0.7870 in
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Rake
Positive
No. of Edges
2
For Use With
Walter M2131/M2331 Ramping Milling Cutter
Number of Cutting Edges
2
Shape
Z
Chip-Breaker Code
K85
Material - Machining
Carbide
Primary Material Application ISO Code
N
Finish - Machining
Bright (Uncoated)
Cutting Application
Finishing
Clearance Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Secondary Material Application
Cast Iron, Steel
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Hole Type
Countersink Hole
Manufacturer Grade
WK10
Secondary Material Application ISO Code
K, P
Measurement System
Metric
Wiper Insert
Yes
ISO Number
ZDGT200516R-K85 WK10
Insert Holding Type
Screw Held
ANSI Code
ZDGT200516R-K85 WK10
Compatible Product Type
Walter M2131/M2331 Ramping Milling Cutter

Dimensions

Insert Size
200516
Corner Radius
1/16 in
Nose Radius
0.063"
Insert Thickness
0.219"
Cutting Edge Length
21.20mm
Width
14.00mm
Thickness
0.219 in

Description

Diamond Milling Insert, Inscribed Circle 0.7870 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.