Shop WALTER

Diamond ZDGT Carbide

  • Mfr # 5004895
  • Zoro # G8010195

product price: 
$
43.99
/ea
Sold in multiples of 10 for $439.90

Key Features

Insert Style
ZDGT
Insert Shape
Diamond
Insert Size
200520
Insert Material
Carbide
Corner Radius
5/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004895
Zoro #
G8010195
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
ZDGT
Insert Shape
Diamond
Insert Material
Carbide
Inscribed Circle
0.7870 in
Non Ferrous (N) Compatibility
Yes
For Use With
Walter M2131/M2331 Ramping Milling Cutter
Grade
WK10
No. of Edges
2
Rake
Positive
Insert Application
Finishing
Workpiece Compatibility
Nonferrous (N)
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Coating
Uncoated
Stainless (M) Compatibility
No
ANSI Number
ZDGT200520R-K85 WK10
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Chip-Breaker Code
K85
Secondary Material Application ISO Code
K, P
Wiper Insert
Yes
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Secondary Material Application
Cast Iron, Steel
Number of Cutting Edges
2
ISO Number
ZDGT200520R-K85 WK10
Finish - Machining
Bright (Uncoated)
Hole Type
Countersink Hole
Insert Holding Type
Screw Held
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
ANSI Code
ZDGT200520R-K85 WK10
Primary Material Application ISO Code
N
Shape
Z
Measurement System
Metric
Clearance Angle
15 Degrees
Manufacturer Grade
WK10
Cutting Application
Finishing
Compatible Product Type
Walter M2131/M2331 Ramping Milling Cutter

Dimensions

Insert Size
200520
Corner Radius
5/64 in
Nose Radius
0.079"
Insert Thickness
0.219"
Thickness
0.219 in
Width
14.00mm
Cutting Edge Length
21.20mm

Description

Diamond Milling Insert, Inscribed Circle 0.7870 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.