Shop WALTER

Diamond ZDGT Carbide

  • Mfr # 5004901
  • Zoro # G8414944

product price: 
$
43.99
/ea
Sold in multiples of 10 for $439.90

Key Features

Insert Style
ZDGT
Insert Shape
Diamond
Insert Size
200560
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004901
Zoro #
G8414944
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
ZDGT
Insert Shape
Diamond
Insert Material
Carbide
Insert Application
Finishing
Cutting Direction
Right Hand
Steel (P) Compatibility
No
For Use With
Walter M2131/M2331 Ramping Milling Cutter
Hardened (H) Compatibility
No
Grade
WK10
No. of Edges
2
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Chip-Breaker
Yes
ANSI Number
ZDGT200560R-K85 WK10
Rake
Positive
Coating
Uncoated
Inscribed Circle
0.7870 in
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
Yes
Wiper Insert
Yes
Secondary Material Application
Cast Iron, Steel
Cutting Application
Finishing
Insert Holding Type
Screw Held
Hole Type
Countersink Hole
Finish - Machining
Bright (Uncoated)
Shape
Z
Number of Cutting Edges
2
Secondary Material Application ISO Code
K, P
Primary Material Application ISO Code
N
Chip-Breaker Style
25 Degrees Chipbreaker Groove
ISO Number
ZDGT200560R-K85 WK10
Measurement System
Metric
Clearance Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
K85
Material - Machining
Carbide
Manufacturer Grade
WK10
ANSI Code
ZDGT200560R-K85 WK10
Compatible Product Type
Walter M2131/M2331 Ramping Milling Cutter

Dimensions

Insert Size
200560
Corner Radius
6.00mm
Insert Thickness
0.219"
Nose Radius
0.236"
Thickness
0.219 in
Width
14.00mm
Cutting Edge Length
21.20mm

Description

Diamond Milling Insert, Inscribed Circle 0.7870 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.