Shop WALTER

Diamond ZDGT Carbide

  • Mfr # 5022028
  • Zoro # G8277087

product price: 
$
48.99
/ea
Sold in multiples of 10 for $489.90

Key Features

Insert Style
ZDGT
Insert Shape
Diamond
Insert Size
150416
Insert Material
Carbide
Corner Radius
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5022028
Zoro #
G8277087
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
ZDGT
Insert Shape
Diamond
Insert Material
Carbide
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Application
Finishing
No. of Edges
2
Inscribed Circle
0.5910 in
Workpiece Compatibility
Nonferrous (N)
Coating
PVD
ANSI Number
ZDGT150416R-K85 WXN15
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
For Use With
Walter M2131/M2331 Ramping Milling Cutter
Rake
Positive
Grade
WXN15
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
Yes
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Wiper Insert
Yes
Coating Process
PVD
Hole Type
Countersink Hole
Manufacturer Grade
WXN15
Number of Cutting Edges
2
ANSI Code
ZDGT150416R-K85 WXN15
Chip-Breaker Code
K85
Shape
Z
Clearance Angle
15 Degrees
ISO Number
ZDGT150416R-K85 WXN15
Measurement System
Metric
Insert Holding Type
Screw Held
Finish - Machining
TiCN+
Material - Machining
Carbide
Primary Material Application ISO Code
N
Cutting Application
Finishing
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Compatible Product Type
Walter M2131/M2331 Ramping Milling Cutter

Dimensions

Insert Size
150416
Corner Radius
1/16 in
Nose Radius
0.063"
Insert Thickness
0.187"
Thickness
0.187 in
Width
10.50mm
Cutting Edge Length
16.20mm

Description

Diamond Milling Insert, Inscribed Circle 0.5910 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.