Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dies, unit: metric, Thread: M 5, 60003-M5

  • Mfr # 60003-M5

  • Zoro # G100030966


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Number of grooves
4
Pitch
0.8mm
Tap chamfer length
1.8mm
Hole Diameter
5.2mm
Functional length
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60003-M5
Zoro #
G100030966
UPC #
4042446038427
Country of Origin
Germany

Dimensions

Tap chamfer length
1.8mm
Hole Diameter
5.2mm
Functional length
7mm
Connection diameter
20mm
Die Thread Size
5mm

Details

Number of grooves
4
Pitch
0.8mm

Description

Dies, unit: metric, Thread: M 5, 60003-M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.