Zoro Homepage

Dies, unit: metric, Thread: MF 16x1.5, 61000-M16X1.5

  • Mfr # 61000-M16X1.5

  • Zoro # G300031794


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Tap chamfer length
2.63mm
Number of grooves
5
Connection diameter
45mm
Hole Diameter
16.2mm
Functional length
14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61000-M16X1.5
Zoro #
G300031794
UPC #
4042446040079
Country of Origin
Germany

Dimensions

Tap chamfer length
2.63mm
Connection diameter
45mm
Hole Diameter
16.2mm
Functional length
14mm
Die Thread Size
MF 16x1.5

Details

Number of grooves
5
Pitch
1.5mm

Description

Dies, unit: metric, Thread: MF 16x1.5, 61000-M16X1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.