Zoro Homepage

Drill Bit, DC160-25-05.556A1-WJ30EU

  • Mfr # DC160-25-05.556A1-WJ30EU

  • Zoro # G800422474


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Point Length
0.0400 in
Number of Coolant Holes
2
Finish
TiSiAlCrN/AlTiN
Overall Length
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-25-05.556A1-WJ30EU
Zoro #
G800422474
UPC #
04031132429809
Country of Origin
United States

Dimensions

Drill Point Length
0.0400 in
Overall Length
8 3/8 in
Maximum Drilling Depth
6 7/16 in
Shank Dia.
6 mm
Depth:Dia. Ratio
25xD
Drill Bit Size
7/32 in
Flute Length
6 13/16 in
Shank Length
1 3/8 in
Drill Diameter Tolerance
H7
Drill Length Class
Extended Length

Details

Cutting Direction
Right Hand
Number of Coolant Holes
2
Finish
TiSiAlCrN/AlTiN
Number of Flutes
2
Sheeter Drill
No
Coolant Through
Coolant Through
Item
Jobber Length Drill Bit
Shank Type
Straight
Helix Angle
30 Degrees
Decimal Equivalent
0.2187
List Number
DC160-25-A1
Primary Material Application ISO Code
K, N, P, S
Drill Bit Material
Carbide
Finish - Machining
TiSiAlCrN/AlTiN Tip
Drill Bit Point Angle
140 Degrees
Secondary Material Application
Stainless Steel
Web Construction
Tapered
Standards
TP-NORM 66X
Primary Material Application
All Materials
Material Grade - Machining
WJ30EU
Flute Type
Spiral
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, O, P
Grade
WJ30EU
Drill Bit Point Type
Split Point
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.2187, Fractional Inch, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.