Zoro Homepage

Drill Bit, Size 0.2972", Carbide-Tipped, A3389DPL-7.55

  • Mfr # A3389DPL-7.55

  • Zoro # G5076281


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
7.55 mm
Number of Flutes
2
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3389DPL-7.55
Zoro #
G5076281
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91.00 mm
Drill Bit Size
7.55 mm
Shank Dia.
5/16 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
5xD
Flute Length
53.00 mm
Drilling Depth
41.00mm
Shank Length
38.00 mm
Maximum Drilling Depth
53.00 mm

Description

Drill Bit, Drill Bit Size 7.55 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.2972, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.