Shop WALTER
See all product information
Create Account
Drums, 3800 RPM, 4 1/4" dia.
- Mfr # 07J446
- Zoro # G023357997
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Speed
3,800 RPM
Backing Material
Cloth
Connector Type
Threaded Hole
Overall Diameter
4 1/4 in
Series
COOLCUT(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07J446
- Zoro #
- G023357997
- UPC #
- 662980205617
- Country of Origin
- Germany
- Maximum Operating Speed
- 3,800 RPM
- Item
- Drums
- Backing Material
- Cloth
- Connector Type
- Threaded Hole
- Series
- COOLCUT(TM)
- Grit
- 60
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Mount Type
- Unmounted
Dimensions
- Overall Diameter
- 4 1/4 in
- Connector Size
- 5/8"-11
- Flap Width
- 4 in
Description
Drums, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight Not Applicable, Grit 60, Series COOLCUT(TM), Flap Width 4 in, Maximum Operating Speed 3,800 RPM, Shank Size Not Applicable, Overall Diameter 4 1/4 in, Grade Not Applicable, Shank Type Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.