Shop WALTER
See all product information
Create Account
Drums, 3800 RPM, 4 1/4" dia.
- Mfr # 07L420
- Zoro # G223358282
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Flap Width
2 in
Series
FX
Abrasive Material
Silicon Carbide
Connector Type
Threaded Hole
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07L420
- Zoro #
- G223358282
- UPC #
- 662980225783
- Country of Origin
- Germany
- Series
- FX
- Abrasive Material
- Silicon Carbide
- Connector Type
- Threaded Hole
- Grade
- Coarse
- Item
- Drums
- Maximum Operating Speed
- 3,800 RPM
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Abrasive Type
- Non-Woven
- Mount Type
- Unmounted
Dimensions
- Flap Width
- 2 in
- Overall Diameter
- 4 1/4 in
- Connector Size
- 5/8"-11
Description
Drums, Abrasive Material Silicon Carbide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Grit Not Applicable, Series FX, Flap Width 2 in, Maximum Operating Speed 3,800 RPM, Shank Size Not Applicable, Overall Diameter 4 1/4 in, Grade Coarse, Shank Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.