Shop WALTER
See all product information
Create Account
Drums, 3800 RPM, 4 1/4" dia.
- Mfr # 07M422
- Zoro # G023359670
product price:Â
$
79.39
/ea
Key Features
Maximum Operating Speed
3,800 RPM
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Grade
Coarse
Overall Diameter
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07M422
- Zoro #
- G023359670
- UPC #
- 662980245491
- Country of Origin
- Germany
- Maximum Operating Speed
- 3,800 RPM
- Connector Type
- Threaded Hole
- Item
- Drums
- Abrasive Material
- Aluminum Oxide
- Grade
- Coarse
- Series
- BLENDEX
- Abrasive Type
- Non-Woven
- Mount Type
- Unmounted
- Primary Material Application
- Aluminum, Stainless Steel, Steel
Dimensions
- Overall Diameter
- 4 1/4 in
- Connector Size
- 5/8"-11
- Flap Width
- 2 in
Description
Drums, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Grit Not Applicable, Series BLENDEX, Flap Width 2 in, Maximum Operating Speed 3,800 RPM, Shank Size Not Applicable, Overall Diameter 4 1/4 in, Grade Coarse, Shank Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.