Shop WALTER
See all product information
Create Account
E-Weld Plasma, Hand Sprayer
- Mfr # 53L126
- Zoro # G409985929
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Application
Plasma cutting
Type
Accessory
Color
Orange
Series
E-Weld Plasmaâ„¢ Pneumatic Sprayer
Form
Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53L126
- Zoro #
- G409985929
- UPC #
- 662980661871
- Country of Origin
- Germany
Details
- Item
- Cutting Table Protection
- Application
- Plasma cutting
- Type
- Accessory
- Color
- Orange
- Series
- E-Weld Plasmaâ„¢ Pneumatic Sprayer
- Form
- Sprayer
Description
Get great results faster with Walter's air powered, easy-to-clean pump sprayer. Superior design and pressure gauge for high performance application and without a mess. Includes set of three nipples with compressed air compatibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.