Shop WALTER
See all product information
Create Account
E-Weld Pre-Coated Nozzle Wn Miller Style M-25/M-40 5/8 R.1/8
- Mfr # 54C142
- Zoro # G809928113
product price:Â
$
20.89
/ea
Sold in multiples of 2 for
$41.78
Key Features
Type
Accessory
For use with
Miller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54C142
- Zoro #
- G809928113
- UPC #
- 662980482469
- Country of Origin
- Canada
Details
- Item
- Nozzle
- Type
- Accessory
- For use with
- Miller
Description
Reduce downtime spent scraping out spatter and replacing MIG nozzles. The special water-based ceramic coating prevents spatter from adhering to the nozzle and allows the gas to flow freely, ultimately providing a better-quality weld.The unique E-WELD pre-coated nozzles will reduce your welding operation costs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.