Shop WALTER
See all product information
Create Account
Empty Spray Bottle Bolt-Out
- Mfr # 53L332
- Zoro # G909928150
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Application
Accessory
Size
500 ml / 16.9 oz.
Material
Plastic
Series
Refillable Trigger Sprayer - BOLT-OUT
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53L332
- Zoro #
- G909928150
- UPC #
- 662980210215
- Country of Origin
- Canada
- Item
- Spray Bottle
- Application
- Accessory
- Material
- Plastic
- Series
- Refillable Trigger Sprayer - BOLT-OUT
- Container Type
- Bottle
Dimensions
- Size
- 500 ml / 16.9 oz.
Description
Practical and sturdy, all bottles are clearlyidentified with product specificlabels showing product features,WHMIS information and directionsfor use. High quality, resistanttrigger for longest life. Transparentbottle allows you to see productlevel. Can be refilled hundredsof times.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.