Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End mill H901451-6

  • Mfr # H901451-6

  • Zoro # G200015672


product price: $55.45
/ea

Key Features

Cutting edge length
10mm
Overall length
57mm
Number of teeth
1
Shank Dia.
6mm
End Mill Application
Type Al 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H901451-6
Zoro #
G200015672
UPC #
4042446074968
Country of Origin
Germany

Dimensions

Cutting edge length
10mm
Overall length
57mm
Shank Dia.
6mm
Cutting Dia.
6mm
Functional length
21mm
Shank diameter
6mm
Cutting edge diameter
6mm
Regrinding length
2 mm
Overall Length
57mm

Details

Number of teeth
1
End Mill Application
Type Al 30
Series
Protostar
Finish
uncoated
Number of regrinds
2 PCE

Description

Metric Square End Mills Solid carbide shoulder/slot mills, H901451-6, 6 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.