Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End mill MC075-12.0A4P150C-WIS10

  • Mfr # MC075-12.0A4P150C-WIS10

  • Zoro # G200023981


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Usable length
26mm
Offset radius
1mm
Finish
Ceramic
End Mill Application
Long reach
Cutting edge diameter (h12)
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC075-12.0A4P150C-WIS10
Zoro #
G200023981
UPC #
4042446284794
Country of Origin
Germany

Dimensions

Usable length
26mm
Offset radius
1mm
Cutting edge diameter (h12)
12mm
Depth of Cut
0.4mm
Cutting edge length
7mm
Corner Radius
18mm
Equivalent radius
1.875mm
Overall length
82mm
Connection diameter
12mm
Cutting edge diameter
12mm
Maximum cutting depth
0.4mm
Overall Length
82mm

Details

Finish
Ceramic
End Mill Application
Long reach
Maximum overhang
37mm
Number of teeth
4
Maximum speed
80000r/min

Description

Metric Corner Radius End Mills Ceramic shoulder/slot milling cutters, MC075-12.0A4P150C-WIS10, 12 mm diameter, coolant style - no coolant exit, for ISO material groups S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.