Zoro Homepage

End mill MC275-12.0E4P100-WIS10

  • Mfr # MC275-12.0E4P100-WIS10

  • Zoro # G200023790


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Overall length
32.6mm
Shank Dia.
E12
Functional length
18.8mm
Finish
Ceramic
Corner Radius
1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC275-12.0E4P100-WIS10
Zoro #
G200023790
UPC #
4042446284800
Country of Origin
Germany

Dimensions

Overall length
32.6mm
Shank Dia.
E12
Functional length
18.8mm
Corner Radius
1mm
Wrench size
10mm
Neck Dia.
11.7mm
Cutting edge length
7mm
Cutting edge diameter (h12)
12mm

Details

Finish
Ceramic
Number of teeth
4EA

Description

Metric Corner Radius & Corner Chamfer End Mills Ceramic shoulder/slot milling cutters, MC275-12.0E4P100-WIS10, 12 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.