Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

endmill AH3022118-1/16

  • Mfr # AH3022118-1/16

  • Zoro # G200014750


product price: $53.85
/ea

Key Features

Cutting edge diameter
1.59mm
Number of teeth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH3022118-1/16
Zoro #
G200014750
UPC #
4042446184155
Country of Origin
Italy

Dimensions

Cutting edge diameter
1.59mm

Details

Number of teeth
4

Description

Inch Square End Mills Solid carbide shoulder milling cutters, AH3022118-1/16, 0.063 inch diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.