Zoro Homepage

endmill AH3023518-3/8X1.750

  • Mfr # AH3023518-3/8X1.750

  • Zoro # G200015238


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Cutting edge diameter
9.53mm
Regrinding length
3 mm
Functional length
61.9mm
Corner chamfer width
0.1mm
Shank diameter
9.53mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH3023518-3/8X1.750
Zoro #
G200015238
UPC #
4042446180867
Country of Origin
Italy

Dimensions

Cutting edge diameter
9.53mm
Regrinding length
3 mm
Functional length
61.9mm
Corner chamfer width
0.1mm
Shank diameter
9.53mm
Overall Length
101.6mm
Cutting edge length
44.45mm

Details

Number of regrinds
3 PCE
Number of teeth
4

Description

Inch Square End Mills Solid carbide shoulder milling cutters, AH3023518-3/8X1.750, 0.375 inch diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.