Shop WALTER
See all product information
Create Account
Enduro Flex Turbo 5 in. x7/8 in. T29 Grit 36/60
- Mfr # 06A532
- Zoro # G009985756
product price:Â
$
15.19
/ea
Sold in multiples of 10 for
$151.90
Key Features
Flap Disc Type
29
Overall Diameter
5 in
Connector Size
7/8 in
Grit
36/60
Maximum Operating Speed
12,200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06A532
- Zoro #
- G009985756
- UPC #
- 662980257555
- Country of Origin
- Türkiye
- Flap Disc Type
- 29
- Grit
- 36/60
- Maximum Operating Speed
- 12,200 RPM
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 7/8 in
Description
Increase your productivity with the ENDURO-FLEX TURBO and its unique grit 36/60 ceramic grain blend that removes material quickly and leaves a paint ready finish. The patented Turbofan design minimizes heat transfer to the surface which increases the disc life. Compatible with both steel and stainless steel, the high performance ENDURO-FLEX TURBO helps you work better and faster thanks to the fastest removal rate in the industry. Type 29 wheels have a a higher ergonomic angle of attack, the type 29 allows for a higher removal rate best suited for heavy-duty applications such as blending contours, edges and corners.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.