Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Length Drill Bits, unit: inch, Point angle: 140, Hand: Right, Co

  • Mfr # DC160-16-12.700A1-WJ30EU

  • Zoro # G500024596


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Cutting edge diameter
1/2"
Overall length
301mm
Cutting edge diameter (h7)
12.7mm
Flute length
252mm
Shank Dia.
14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC160-16-12.700A1-WJ30EU
Zoro #
G500024596
UPC #
4031132429182
Country of Origin
Germany

Dimensions

Cutting edge diameter
1/2"
Overall length
301mm
Cutting edge diameter (h7)
12.7mm
Flute length
252mm
Shank Dia.
14mm
Shank length
45mm
Maximum Drilling Depth
238mm
Point length
2.311mm
Overall Length
301mm
Regrinding length
4 mm

Details

Series
X·treme Evo
Finish - Machining
TiSiAlCrN/AlTiN tip coating
Number of Cutting edge
2
Drill Bit Point Angle
140°
Number of regrinds
4 PCE

Description

Extra Length Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: no coolant exit, DC160-16-12.700A1-WJ30EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.