Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right,

  • Mfr # DC160-16-13.000A1-WJ30EU

  • Zoro # G800024432


product price: $1,021.99
/ea
Free Shipping & Returns

Key Features

Overall Length
301mm
Point length
2.366mm
Number of regrinds
4 PCE
Maximum Drilling Depth
238mm
Number of Cutting edge
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-16-13.000A1-WJ30EU
Zoro #
G800024432
UPC #
4031132429199
Country of Origin
Germany

Dimensions

Overall Length
301mm
Point length
2.366mm
Maximum Drilling Depth
238mm
Shank Dia.
14mm
Regrinding length
4 mm
Flute length
252mm
Shank length
45mm

Details

Number of regrinds
4 PCE
Number of Cutting edge
2
Drill Bit Point Angle
140°

Description

Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right, Coolant: no coolant exit, DC160-16-13.000A1-WJ30EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.