Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right,

  • Mfr # DC160-20-04.000A1-WJ30EU

  • Zoro # G400022586


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Point length
0.728mm
Shank Dia.
4mm
Number of Cutting edge
2
Maximum Drilling Depth
86mm
Overall Length
124mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-20-04.000A1-WJ30EU
Zoro #
G400022586
UPC #
4031132429298
Country of Origin
Germany

Dimensions

Point length
0.728mm
Shank Dia.
4mm
Maximum Drilling Depth
86mm
Overall Length
124mm
Regrinding length
3 mm
Shank length
28mm
Flute length
92mm

Details

Number of Cutting edge
2
Drill Bit Point Angle
140°
Number of regrinds
3 PCE

Description

Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right, Coolant: axial inclined exit, DC160-20-04.000A1-WJ30EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.