Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill, 11.00mm, Carbide, A7495TTP-11

  • Mfr # A7495TTP-11

  • Zoro # G4794349


product price: $1,571.99
/ea
Free Shipping & Returns

Key Features

Overall Length
528 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7495TTP-11
Zoro #
G4794349
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
11 mm
Overall Length
528 mm
Depth:Dia. Ratio
40xD
Shank Dia.
12 mm
Flute Length
477 mm
Shank Length
45 mm
Maximum Drilling Depth
477.00 mm
Drill Point Length
2.56mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
E7

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.4331
List Number
A7495TTP
Standards
TP-NORM 74
Coolant Fed
Coolant Through
Series
X.treme D40
Primary Material Application ISO Code
K, N, P
Drill Bit Point Type
Conventional Point
Secondary Material Application
Stainless Steel
Sheeter Drill
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
TTP
Number of Coolant Holes
2
Secondary Material Application ISO Code
M
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Material Grade - Machining TTP, Maximum Drilling Depth 477.00 mm, Metric, 40xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.