Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill, 11/32", Carbide, A7495TTP-11/32IN

  • Mfr # A7495TTP-11/32IN

  • Zoro # G4802049


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 929/1000 in
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7495TTP-11/32IN
Zoro #
G4802049
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
11/32 in
Overall Length
16 929/1000 in
Depth:Dia. Ratio
40xD
Shank Dia.
10 mm
Flute Length
15 157/1000 in
Maximum Drilling Depth
15 5/32 in
Shank Length
1 23/40 in
Drill Point Length
2.04mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
E7

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.3438
Flute Type
Spiral
Cutting Direction
Right Hand
List Number
A7495TTP
Standards
TP-NORM 74
Coolant Fed
Coolant Through
Series
X.treme D40
Material Grade - Machining
TTP
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Sheeter Drill
No
Drill Bit Point Type
Conventional Point
Number of Coolant Holes
2

Description

Extra Long Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Material Grade - Machining TTP, Maximum Drilling Depth 15 5/32 in, Fractional Inch, 40xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.